Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/4 In, PK25
Mfr # 22CC28E0250
Zoro # G0637646
product price: $3.15
/pk 25, $0.13/ea
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.03 in
- Clamp Band Width 9/32 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC28E0250
- Zoro # G0637646
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 9/32 in |
Mounting Hole Dia. | 0.128 in |
Width | 0.281" |
Dimension A | 0.337 in |
Clamping Dia. | 1/4" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.03 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Thickness | 0.030" |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.128 in, Clamp Thickness 0.03 in, Clamp Band Width 9/32 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Black (BS-J-SCW-050-10-BK)
- WERKMASTER WerkMaster„¢ Ext Cord, 3 Phase, 10/4, 250V, 30A, Nonmarking Cable, 540-0034-00, 1 Pack (540-0034-00)
- NEWHOUSE HARDWARE Coaxial Cable Coupler Pkg of 10, 10PK (COAXCOUP-10)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37B0187B)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.406 Hole (COL2813Z1)
- ZORO SELECT Cable Clamp, Fixed Dia, Screw, Naturl, PK100 (6EEE9)
- ZORO SELECT Clamp, OD 1 1/2 In, 1/2 In W, Vinyl, PK25 (COV2509Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50C0312)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37C0250)
- Zoro Select Cable Clamps & Clips