Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/4 In, Blk, PK25
Mfr # 22CC37D0250B
Zoro # G3451673
product price: $2.69
/pk 25, $0.11/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC37D0250B
- Zoro # G3451673
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.203 in |
Clamping Dia. | 1/4" |
Dimension A | 0.41 in |
Width | 0.375" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Thickness | 0.050" |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 2.00 to 2.23A (MSH2-5A)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2" x 25ft- Black (WL-SW-HD-200-25-BK)
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D (C1.5WH6-F)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- ZORO SELECT Cable Clamp, Nylon, 1 3/8 In, PK10 (22CC50D1375B)
- ZORO SELECT Cable Clip, C-Type, Natural, PK25 (6EEF4)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50C0312)
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- ZORO SELECT Clamp, Aluminum, Dia 5/16 In, PK50 (CO0509AL)
- X1 TOOLS 1/4 Rubber Insulated Clamp 4 Clamps by X1 Tools (X1E-CON-CLA-RUB-0250x4)
- Zoro Select Cable Clamps & Clips