Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/4 In, Blk, PK25
Mfr # 22CC28E0250B
Zoro # G0310685
original price:
$3.65
13% off
new price: $3.15
/pk 25, $0.13/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/4 in
- Clamp Thickness 0.03 in
- Clamp Band Width 9/32 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC28E0250B
- Zoro # G0310685
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/4 in |
Clamp Band Width | 9/32 in |
Mounting Hole Dia. | 0.128 in |
Dimension A | 0.337 in |
Clamping Dia. | 1/4" |
Width | 0.281" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.03 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Thickness | 0.030" |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.128 in, Clamp Thickness 0.03 in, Clamp Band Width 9/32 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photo Control Receptacle Mount Only (K121)
- SQUARE D Power distribution block, Linergy, 2 pole, 2 line, 6 load, 350A Cu, 270A Al, 600V (9080LBA263206)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.25in.W, Steel (WPBA1)
- HOFFMAN IEC Combo Str, 6.3-10 A, 120V Coil, 4X Enc (VS-CE0610SSPT)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/16 In, PK50 (CH0307Z1)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 5/8 In, Pk25 (COL1009SS)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, PK25 (22CC37D0250)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187B)
- ZORO SELECT Cable Clip, L-Type, Gray, PK25 (6EEF7)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/8 In, PK50 (CH0609Z1)
- CRUSHPROOF TUBING SPLICE CONNECTOR FOR 4" HOSE (CTSP40)
- Zoro Select Cable Clamps & Clips