Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 13/16 In, PK10
Mfr # 22CC50D0812
Zoro # G2944094
product price: $1.45
/pk 10, $0.15/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 13/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC50D0812
- Zoro # G2944094
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 13/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.203 in |
Width | 0.500" |
Dimension A | 0.815 in |
Clamping Dia. | 13/16" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Thickness | 0.050" |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 13/16 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AW33)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Thermoplastic (HBL52CM21)
- SQUARE D Mounting Channel, 72 in L, Standard (9080GH172)
- DIALIGHT 12 MM RED LED PMI - 24 VDC (6123132140F)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37D0375)
- ZORO SELECT Clamp, Steel, Vinyl Coated, Black, 1/4 in Clamping Dia, 1/2 in Band Wd, 50 PK (COV0509Z1)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1/2 In, Pk25 (COL0809SS)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50 (COV1109Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187E)
- MIDWEST FASTENER 3/8" x 3/8" Natural Nylon Plastic Strap 20PK (64204)
- Zoro Select Cable Clamps & Clips