Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 13/16 In, PK10
Mfr # 22CC50C0812B
Zoro # G3200303
product price: $1.29
/pk 10, $0.13/ea
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 13/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC50C0812B
- Zoro # G3200303
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 13/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.167 in |
Width | 0.500" |
Clamping Dia. | 13/16" |
Dimension A | 0.815 in |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Thickness | 0.050" |
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 13/16 in, Mounting Hole Dia. 0.167 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C386)
- HONEYWELL Toggle Switch ON-OFF-ON SPDT 10A @ 277V Quick Connect Terminals (31NT91-5)
- CPI Waterproof Switch, SPDT, Black (D1021-540)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37B0125B)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/4 In, PK50 (CHV1309Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC50D0187)
- ZORO SELECT Clamp, OD 5/8 In, 1/2 In W, Vinyl, PK50 (COV1109Z1)
- ZORO SELECT Clamp, OD 7/8 In, 1/2 In W, Vinyl, PK50 (COV1509Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- PANDUIT Mounting Hardware Kit, Stainless Steel, (HDW1/4-A-KT)
- Zoro Select Cable Clamps & Clips