Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/2 In, PK25
Mfr # 22CC50D0500
Zoro # G2506384
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22CC50D0500
- Zoro # G2506384
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.203 in |
Dimension A | 0.595 in |
Clamping Dia. | 1/2" |
Width | 0.500" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Thickness | 0.050" |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat6, Coupler, Black (7297)
- ELECTRIDUCT Spiral Cable Wrap 3/4" x 25ft-Black (WL-SW-075-25-BK)
- LEVITON Receptacle (TDR20-W)
- CAROL 14 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. YL (01460.35T.05)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37B0187B)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK25 (22CC50C0125)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 3/4, PK10 (COL2809SS)
- ZORO SELECT 1-3/4 In Dia. Rubber Cushion Clamp 0.406 Hole (COL2813Z1)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 5/8 In, Pk25 (COL1009SS)
- ZSI LoopClamp, Dia.1 1/2 In HoleDia.17/32 In (LVZ-24)
- Zoro Select Cable Clamps & Clips