Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/2 In, PK25
Mfr # 22CC37D0500
Zoro # G2710994
product price: $2.39
/pk 25, $0.10/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC37D0500
- Zoro # G2710994
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.203 in |
Width | 0.375" |
Dimension A | 0.605 in |
Clamping Dia. | 1/2" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Thickness | 0.050" |
Temp. Range (F) | -40 to +185 |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- MERSEN Open Fuse Block, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (30311)
- HUBBELL Straight Blade Plug, Male, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Black/White (HBL5266C)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- ZORO SELECT Cable Clamp, Nylon, 5/8 In, PK25 (22CC50D0625)
- ZORO SELECT Cable Clamp, Fixed Dia, Screw, Naturl, PK100 (6EEE9)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37C0250B)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC50C0312)
- ZORO SELECT Clamp, Aluminum, Dia 3/8 In, PK50 (CO0609AL)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 5/8 in. (900729-21)
- Zoro Select Cable Clamps & Clips