Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/2 In, PK25
Mfr # 22CC37B0500
Zoro # G0820976
product price: $2.89
/pk 25, $0.12/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC37B0500
- Zoro # G0820976
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 3/8 in |
Mounting Hole Dia. | 0.14 in |
Width | 0.375" |
Clamping Dia. | 1/2" |
Dimension A | 0.605 in |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Material | Nylon |
Thickness | 0.050" |
Temp. Range (F) | -40 to +185 |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.14 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (MJN3C-DC24)
- BELL OUTDOOR Mud Ring, 2 Gang, 818, Floor Box (818)
- DAYTON DefPurposeMagContactor, 24VAC, 3P, 40A (783XZ5)
- HONEYWELL Flame Safety Burner Control RM7895A1014 (RM7895A-1014)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 5/8 In, Pk25 (COL1009SS)
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50 (CO1209Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, Blk, PK25 (22CC37D0125B)
- ZORO SELECT Clamp, OD 3/4 In, 1/2 In W, Vinyl, PK50 (COV1309Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, Blk, PK10 (22CC50D0750B)
- Zoro Select Cable Clamps & Clips