Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 1/2 In, Blk, PK25
Mfr # 22CC50C0500B
Zoro # G0907462
product price: $4.29
/pk 25, $0.17/ea
$4.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC50C0500B
- Zoro # G0907462
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.167 in |
Clamping Dia. | 1/2" |
Dimension A | 0.595 in |
Width | 0.500" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Temp. Range (F) | -40 to +185 |
Thickness | 0.050" |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.167 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.39 In (ZCE10)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 480V AC Delta (T2A533101S)
- ELECTRIDUCT EZ-Runner 2 Channel Drop-Trak Cable Protector- Yellow (DO-EZ-RUNNER-2CH-YL)
- SEACHOICE Heat Shrink Butt Connectors, Yellow, 25 Pack (60201)
- ZORO SELECT Clamp, Cushioned, Dia 7/8 In, PK50 (CWV1507Z1)
- ZORO SELECT Cable Tie Mounting Pad, 2-Way, Natrl, PK100 (6EEE6)
- ZORO SELECT Half Clamp, Cushioned, Dia 3/4 In, PK50 (CHV1309Z1)
- ZORO SELECT Cable Clamp, Nylon, 1 1/4 In, PK10 (22CC50D1250)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Cushion, PK25 (COL1609Z1)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1/2 in. (900721-1)
- Zoro Select Cable Clamps & Clips