Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 11/16 In, PK25
Mfr # 22CC50D0687B
Zoro # G2055593
product price: $4.69
/pk 25, $0.19/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 11/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC50D0687B
- Zoro # G2055593
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 11/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.203 in |
Dimension A | 0.755 in |
Width | 0.500" |
Clamping Dia. | 11/16" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Black |
Clamp Finish | Natural |
Color | Black |
Thickness | 0.050" |
Material | Nylon |
Temp. Range (F) | -40 to +185 |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 11/16 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/4 in. (900729-12)
- PANDUIT Wiring Duct Cover, Flush, PVC, 72 in L, 2-1/4 in W, Gray, Use With 2 in Wiring Duct (C2LG6-F)
- INTERMATIC Timer, Digital, 120V, 12A, Wall Switch (EJ600)
- KENSINGTON Surge Protector, 15 Cord, Gray (K62668US)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- ZORO SELECT Clamp, 1 1/8 ODx1/2 W, Cushion, PK25 (COL1809Z1)
- ZORO SELECT Cable Clamp, Nylon, 9/16 In, PK25 (22CC50D0562)
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, PK10 (22CC50D0875)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/4 In, PK50 (CH0409Z1)
- ZORO SELECT Cable Clamp, Nylon, 1/8 In, PK10 (22CC50D0125)
- PANDUIT Clip-On Wire Marker, 7 (PCA11-7)
- Zoro Select Cable Clamps & Clips