Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Nylon, 11/16 In, PK25
Mfr # 22CC50C0687
Zoro # G2752294
product price: $5.29
/pk 25, $0.21/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Nylon
- Cable Clamping Dia. 11/16 in
- Clamp Thickness 0.05 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22CC50C0687
- Zoro # G2752294
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 11/16 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.167 in |
Dimension A | 0.755 in |
Width | 0.500" |
Clamping Dia. | 11/16" |
Details
Item | Cable Clamp |
Clamp Material | Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Color | natural |
Temp. Range (F) | -40 to +185 |
Thickness | 0.050" |
Material | Nylon |
Description
Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 11/16 in, Mounting Hole Dia. 0.167 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF5-07-12-100)
- SCHNEIDER ELECTRIC Light block, Harmony XB4, Harmony XB5, red, for head 22mm integral LED, pins for printed circuit board, 24V (ZBVB47)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 2.80A, 250V AC, Non-Indicating (FRN-R-2-8/10)
- WHITE-RODGERS Contactor (586-911)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37D0437B)
- ZORO SELECT Clamp, OD 1/4 In, 1/2 In W, Cushion, PK50 (COL0409Z1)
- ZORO SELECT Half Clamp, Galvanized, Dia 3/4 In, PK50 (CH1209Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC37D0312B)
- ZORO SELECT QuickFist Rubber Clamp, 1 to 2.25 In, PK2 (10010)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC50D0187)
- TY-RAP Cable Tie Base, 4-Way, Screw, Blue, PK100 (TC5344A-PDT)
- Zoro Select Cable Clamps & Clips