Shop All Cable Clamps & Clips
Zoro Select
Cable Clamp, Mounted, Screw, Natural, PK100
Mfr # 6EEF1
Zoro # G1277044
original price:
$3.69
10% off
new price: $3.29
/pk 100, $0.03/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material 6/6 Nylon
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.05 in
- Clamp Band Width 3/8 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6EEF1
- Zoro # G1277044
- UPC # 190735540183
- Country of Origin China
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 3/8 in |
Length | 1.06" |
Height | 0.19" |
Details
Item | Cable Clamp |
Clamp Material | 6/6 Nylon |
Clamp Thickness | 0.05 in |
Clamp Color | Natural |
Clamp Finish | Natural |
Mounting Method | Screw |
Clip Type | Fixed Diameter |
Material of Construction | Nylon 6/6 |
Type | Fixed Diameter |
Temp. Range | -25 Degrees to 85 Degrees F |
Temp. Range (F) | -25 to +85 |
Standards | RoHs |
Description
Cable Clamp, Cable Clamp, Fixed Diameter, 6/6 Nylon, Cable Clamping Dia. 1/2 in, Clamp Thickness 0.05 in, Clamp Band Width 3/8 in, Natural, Natural Clamp Finish, Temp. Range (F) -25 to +85, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Electrical Receptacles Rplcmnt O-Ring (5249-CAP)
- COPE Ladder Tray, 12 Ft L x 12 In W, 75 lb Cap (1B48-12SL-12-09)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-021)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37B0375)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF0)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- ZORO SELECT Clamp, OD 1/2 In, 3/4 In W, Vinyl, PK50 (COV0913Z1)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 1 1/2, PK10 (COL2409SS)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, PK25 (22CC37D0312)
- DISCO Copper Battery Cable Lugs 4 Gauge 1/4" Stud Size PK10 (17671PK)
- Zoro Select Cable Clamps & Clips