Shop All Cabinet Handles & Pulls
Zoro Select
Cabinet Pull, Oval Shape, Zinc
Mfr # 45-418SNK
Zoro # G6292750
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Material Zinc
- Projection 1 in
- Hardware Included
- Screw Size #8 - 32, 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-418SNK
- Zoro # G6292750
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8 - 32, 1 in |
Diameter | 1/4 in |
Details
Finish | Unfinished |
Material | Zinc |
Projection | 1 in |
Item | Cabinet Pull |
Hardware | Included |
Shape | Oval |
Description
Cabinet Pull, Shape Oval, Material Zinc, Finish Satin Nickel, Projection 1 in, Diameter 1/4 in, Screw Size #8 - 32, 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 381, Buna N, 0.21 In., PK5 (U38801.018.1200)
- RAYMOND ISO D Die Spring, XHD, 31.75mmx76mm (306612D)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-080-YE)
- VISUAL WORKPLACE Magnet-Strip, .030", 3"x50, White (40-702-0350-601)
- ZORO SELECT Pull Handle, #7 x 3/4 In., Powder Coated, Unthr. Through Holes (4PE16)
- ZORO SELECT Chest Handle, Steel, 4 3/4 In L, Zinc, Unthr. Through Holes (1WAG1)
- ZORO SELECT Cabinet Pull, Oval Shape, Stainless Steel (45-430SS)
- ZORO SELECT Cabinet Pull, Oval Shape, Plastic (45-403)
- ZORO SELECT Handle, Chest, 4 1/16 In, Natural, Weld-On (4PE26)
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAD7)
- RICHELIEU HARDWARE 4 in. (102 mm) Center-to-Center Stainless Steel Functional Drawer Pull (BP221170)
- Zoro Select Cabinet Handles & Pulls