Shop All Cabinet Handles & Pulls
Zoro Select
Cabinet Pull, Oval Shape, Stainless Steel
Mfr # 45-430SS
Zoro # G4758901
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Unfinished
- Projection 1 1/4 in
- Screw Size #8 - 32, 1 in
- Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-430SS
- Zoro # G4758901
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8 - 32, 1 in |
Diameter | 31/64 in |
Details
Material | Stainless Steel |
Finish | Unfinished |
Projection | 1 1/4 in |
Item | Cabinet Pull |
Shape | Oval |
Hardware | Included |
Description
Cabinet Pull, Shape Oval, Material Stainless Steel, Finish Unfinished, Projection 1 1/4 in, Diameter 31/64 in, Screw Size #8 - 32, 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Pull, Rectangle, 3-1/8" X 15/16" Oil Rubbed Bronze (FP222U10B)
- EMTEK Flat Black Pull 86426US19 (86426US19)
- BARSKA Key Cabinet, 50 Capacity, 12-1/2" H (CB12948)
- CODEL DOORS 24" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Black Hinges (2068pri8730RH1D4916)
- ZORO SELECT Pull Handle, #7 x 3/4 In., Powder Coated, Unthr. Through Holes (4PE16)
- ZORO SELECT Door Pull, 5 3/4 In, Black, Powder Coated, Unthr. Through Holes (4PE18)
- ZORO SELECT Utility Pull, Steel, 6 1/2 In L, Galv., Unthr. Through Holes (1WAD7)
- ZORO SELECT Heavy Duty Door Pull, Steel, 7 3/4 In L, Galv., Unthr. Holes (1WAE9)
- ZORO SELECT Grab Handle, Plastic, Black, L 8, Powder Coated, Threaded Holes (1XPA3)
- ZORO SELECT Wire Pull, Round, Silver, L 3 3/4 In, Matte, Threaded Holes (1XNY4)
- HERITAGE DESIGNS Contemporary Pull 5116 Inch 128mm Center to Center Brushed Brass Finish, 10PK (R077752BBX10B)
- Zoro Select Cabinet Handles & Pulls