Shop All Cabinet Handles & Pulls
This Product is Discontinued
Zoro Select
Cabinet Pull, Oval Shape, Stainless Steel (Discontinued)
Mfr # 45-356SS
Zoro # G4435319
This Product is Discontinued
Key Features
- Finish Unfinished
- Material Stainless Steel
- Projection 1 1/4 in
- Screw Size #8 - 32, 1 in
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-356SS
- Zoro # G4435319
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Screw Size | #8 - 32, 1 in |
Diameter | 3/4 in |
Details
Finish | Unfinished |
Material | Stainless Steel |
Projection | 1 1/4 in |
Item | Cabinet Pull |
Hardware | Included |
Shape | Oval |
Description
Cabinet Pull, Shape Oval, Material Stainless Steel, Finish Unfinished, Projection 1 1/4 in, Diameter 3/4 in, Screw Size #8 - 32, 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.