Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Zinc, Satin Nickel, Proj. 1", PK.5
Mfr # 1XNU7
Zoro # G3223525
product price: $4.09
/pk 5, $0.82/ea
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Satin Nickel
- Shape Round
- Projection 1 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNU7
- Zoro # G3223525
- UPC # 190735418994
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 x 1 TH |
Details
Item | Cabinet Knob |
Material | Zinc |
Finish | Satin Nickel |
Shape | Round |
Projection | 1 in |
Hardware | Included |
Shop By | Closeouts |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Satin Nickel, Projection 1 in, Diameter 1 1/4 in, Screw Size #8 x 1 TH, Hardware Included, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Stop, Door Mount, Brass Plated (19-360)
- ZORO SELECT Paddle Latch, Keyed, Zinc Plated (1XPB7)
- EMTEK Oil Rubbed Bronze Strike 86085US10B (86085US10B)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2668pri1310CLETLH1D4916)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-300)
- ZORO SELECT Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5 (1XNR7)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354SNK)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc, Hardware: Included (8-300SNK)
- ZORO SELECT Cabinet Knob, Zinc Die-Cast, Satin Nickel, Proj. 1-1/8" (1WAJ5)
- ZORO SELECT Cabinet Knob, Beech Wood, Wood, Proj. 15/16", PK.5 (1XNR3)
- AMEROCK Renown 1-1/4 inch 32mm Diameter Golden Champagne Cabinet Knob (BP36793BBZ)
- Zoro Select Cabinet Knobs