Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Zinc, Polished Brass, Proj. 1", PK.5
Mfr # 1XNR5
Zoro # G3230026
product price: $10.95
/pk 5, $2.19/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Polished Brass
- Projection 1 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XNR5
- Zoro # G3230026
- UPC # 190735418963
- Country of Origin Multiple
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 x 1 TH |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Polished Brass |
Projection | 1 in |
Hardware | Included |
Includes | Hardwares |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Polished Brass, Projection 1 in, Diameter 1 1/4 in, Screw Size #8 x 1 TH, Hardware Included, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Key Blank, Keyway R, Standard Type, 7 Pins (7AS1R1KS915KS800)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA26)
- BEST Programming Cable, For Mfr. No. BASIS V (BASDCAB)
- ADAMS RITE Deadlatch, 1-1/8" BS, Flat FP, US28, Radius 4-5/8" Stk, LH (4510-35-102-628)
- ZORO SELECT Cabinet Knob, Zinc Die-Cast, Satin Nickel, Proj. 1-1/8" (1WAJ5)
- ZORO SELECT Cabinet Knob, Beech Wood, Wood, Proj. 15/16", PK.5 (1XNR3)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-300)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc, Hardware: Included (8-300SNK)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354SNK)
- HICKORY HARDWARE Knob 3/4 Inch Diameter (PA1211-WOA)
- Zoro Select Cabinet Knobs