Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Round Shape, Zinc, Hardware: Included
Mfr # 8-300SNK
Zoro # G6310722
$0.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Unfinished
- Projection 21/32 in
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8-300SNK
- Zoro # G6310722
- Country of Origin Taiwan, Province of China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/2 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Unfinished |
Projection | 21/32 in |
Includes | Hardwares |
Hardware | Included |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Satin Nickel, Projection 21/32 in, Diameter 1 1/2 in, Screw Size #8 - 32, 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Nickel Knob 86421US14 (86421US14)
- KIPP Levelling Element Low Form, D=22 Carbon Steel, D2=70 (K0097.1020)
- LOCKEY USA Mechanical Keyless Sliding Patio Door Lock, C150, White (C150WH)
- ZORO SELECT Cup, Type Hook, Brass, Length 5/8 In, PK20 (1WBH6)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-300)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354PC)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-301C)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- RICHELIEU HARDWARE 2 3/32 in (53 mm) White Contemporary Ceramic Cabinet Knob (BP2315030)
- Zoro Select Cabinet Knobs