Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Round Shape, Zinc, Diameter: 1 3/4 in
Mfr # 8-301SNK
Zoro # G6260243
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Unfinished
- Projection 5/8 in
- Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8-301SNK
- Zoro # G6260243
- Country of Origin Taiwan, Province of China
- Category Cabinet Knobs
Dimensions
Diameter | 1 3/4 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Unfinished |
Projection | 5/8 in |
Hardware | Included |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Satin Nickel, Projection 5/8 in, Diameter 1 3/4 in, Screw Size #8 - 32, 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU AMERICA Onward Screw Hook with Lag Thread, 6 in L, Steel, Zinc (2170XB)
- ABUS Abus: ABUS File Bar-1 B Chrome (ABS-07010)
- HARDWARE RESOURCES 25 lb White Single Magnetic Catch with Zinc Strike and Screws (50651)
- ZORO SELECT 2 in W x 2 in H Gray Enamel Door and Butt Hinge (3HTP1)
- ZORO SELECT Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5 (1XNR7)
- ZORO SELECT Cabinet Knob, Zinc Die-Cast, Satin Nickel, Proj. 1-1/8" (1WAJ5)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- ZORO SELECT Cabinet Knob, Beech Wood, Wood, Proj. 15/16", PK.5 (1XNR3)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- LAUREY Steel T-Bar Knob, Oil Rubbed Bronze, 2" (87966)
- Zoro Select Cabinet Knobs