Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Round Shape, Zinc
Mfr # 8-301C
Zoro # G6263019
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Unfinished
- Projection 5/8 in
- Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8-301C
- Zoro # G6263019
- Country of Origin Taiwan, Province of China
- Category Cabinet Knobs
Dimensions
Diameter | 1 3/4 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Unfinished |
Projection | 5/8 in |
Hardware | Included |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Polished Chrome, Projection 5/8 in, Diameter 1 3/4 in, Screw Size #8 - 32, 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Door Stop, 3-1/2"H x 2"W (FS40 US26D)
- MCKINNEY Hinge, Screw-On Mounting, Ball Bearing (4 1/2X4 1/2 T4A3786 P)
- TRIMLITE Exterior Single Door, Left Hand/Inswing, 1.75 Thick, Fiberglass (2868LHISPFG2PSHK491615B)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-300)
- ZORO SELECT Cabinet Knob, Zinc Die-Cast, Satin Nickel, Proj. 1-1/8" (1WAJ5)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc, Hardware: Included (8-300SNK)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- ZORO SELECT Cabinet Knob, Beech Wood, Wood, Proj. 15/16", PK.5 (1XNR3)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- RICHELIEU HARDWARE 1 3/16 in (30 mm) Chrome, Clear Contemporary Cabinet Knob (BP2828023014011)
- Zoro Select Cabinet Knobs