Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Round Shape, Zinc
Mfr # 8-301
Zoro # G6309648
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Brass Plated
- Projection 5/8 in
- Diameter 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8-301
- Zoro # G6309648
- Country of Origin Taiwan, Province of China
- Category Cabinet Knobs
Dimensions
Diameter | 1 3/4 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Brass Plated |
Projection | 5/8 in |
Hardware | Included |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Brass, Projection 5/8 in, Diameter 1 3/4 in, Screw Size #8 - 32, 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Commercial Classroom Standard Gr1, Clarendon With Cyl Satin Chrome (CL509FLC-26D)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Passage, Grade 2 (CL3810 NZD 626)
- AMEROCK CTC Allison Cab Pull Antique Brass 573ABS-10PACK 3" (76 mm) (573ABS-10PACK)
- TOUGH GUY Access Door, Aesthetic, 14x14In (16M211)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc, Hardware: Included (8-300SNK)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-300)
- ZORO SELECT Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5 (1XNR7)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- ZORO SELECT Cabinet Knob, Beech Wood, Wood, Proj. 15/16", PK.5 (1XNR3)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- AMEROCK 1.37 in. Knob Glacio Clear, Oil Rubbed Bronze (A36653 CORB)
- Zoro Select Cabinet Knobs