Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Round Shape, Zinc
Mfr # 8-300C
Zoro # G6309797
product price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Unfinished
- Shape Round
- Projection 21/32 in
- Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8-300C
- Zoro # G6309797
- Country of Origin Taiwan, Province of China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/2 in |
Screw Size | #8 - 32, 1 in |
Details
Material | Zinc |
Item | Cabinet Knob |
Finish | Unfinished |
Shape | Round |
Projection | 21/32 in |
Hardware | Included |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Polished Chrome, Projection 21/32 in, Diameter 1 1/2 in, Screw Size #8 - 32, 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 1-13/16 in. Diameter Steel Ball Bearing Heavy Duty Garage Door Roller (Single Pack) (GD 52111)
- HPC HPC: Standard Cutter for 9120RM (HPC-CW-23RM)
- EAT-IN N184-259 4 in. Bright Brass Finish Kick Down Door Stop (EA567749)
- ACHIM IMPORTING CO Achim Sterling Self Adhesive Vinyl Floor Tile 12in x 12in, Rustic Marble, 20 Pack (STRMB70420)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354SNK)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-300)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc, Hardware: Included (8-300SNK)
- ZORO SELECT Cabinet Knob, Beech Wood, Wood, Proj. 15/16", PK.5 (1XNR3)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- EMTEK Tribeca T Cabinet Knob Polished Nickel Lifetime Finish (86729US14)
- Zoro Select Cabinet Knobs