Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Round Shape, Zinc
Mfr # 45-354SNK
Zoro # G6269370
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Unfinished
- Projection 1 1/8 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-354SNK
- Zoro # G6269370
- Country of Origin United States
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Unfinished |
Projection | 1 1/8 in |
Hardware | Included |
Description
Cabinet Knob, Shape Mushroom, Material Zinc, Finish Satin Nickel, Projection 1 1/8 in, Diameter 1 1/4 in, Screw Size #8 - 32, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Square Bright Chrome Turns Bright Chrome (6733.260)
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT)
- RANDALL WHITE PLASTIC TRACK FOR 1/4In. (6 FT P-8026-WH)
- CODEL DOORS 28" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2468pri1501RAIT)
- ZORO SELECT Cabinet Knob, Beech Wood, Wood, Proj. 15/16", PK.5 (1XNR3)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354ORBZ)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-300)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc, Hardware: Included (8-300SNK)
- ZORO SELECT Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5 (1XNR7)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- HICKORY HARDWARE Knob Bar (HH075591-BBLN)
- Zoro Select Cabinet Knobs