Shop All Cabinet Knobs
This Product is Discontinued
Zoro Select
Cabinet Knob, Round Shape, Zinc (Discontinued)
Mfr # 45-354SCH
Zoro # G6249649
This Product is Discontinued
Key Features
- Shape Round
- Material Zinc
- Finish Unfinished
- Projection 1 1/8 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-354SCH
- Zoro # G6249649
- Country of Origin China
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Unfinished |
Projection | 1 1/8 in |
Hardware | Included |
Description
Cabinet Knob, Shape Mushroom, Material Zinc, Finish Satin Chrome, Projection 1 1/8 in, Diameter 1 1/4 in, Screw Size #8 - 32, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.