Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Round Shape, Zinc
Mfr # 45-354PC
Zoro # G6279198
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Unfinished
- Projection 1 1/8 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-354PC
- Zoro # G6279198
- Country of Origin United States
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Unfinished |
Projection | 1 1/8 in |
Hardware | Included |
Description
Cabinet Knob, Shape Mushroom, Material Zinc, Finish Polished Chrome, Projection 1 1/8 in, Diameter 1 1/4 in, Screw Size #8 - 32, 1 in, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Zermatt Privacy Knob, Satin Brass (ZT102 SB)
- DELTANA Mail Slot 13-1/8" With Interior Flap Black (MS212U19)
- MONROE PMP 1-1/2" W x 72" H Bright Brass Continuous Hinge (BB24015072GA)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-14-52)
- ZORO SELECT Cabinet Knob, Zinc Die-Cast, Satin Nickel, Proj. 1-1/8" (1WAJ5)
- ZORO SELECT Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5 (1XNR7)
- ZORO SELECT Cabinet Knob, Beech Wood, Wood, Proj. 15/16", PK.5 (1XNR3)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (8-300)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- AMEROCK BP53014FB-25PACK 1-3/8" (35 mm) Value Oversized Cab Knob Flat Black (BP53014FB-25PACK)
- Zoro Select Cabinet Knobs