Shop All Cabinet Knobs
Zoro Select
Cabinet Knob, Round Shape, Zinc
Mfr # 45-354ORBZ
Zoro # G6538091
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material Zinc
- Finish Unfinished
- Projection 1 1/4 in
- Diameter 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45-354ORBZ
- Zoro # G6538091
- Country of Origin United States
- Category Cabinet Knobs
Dimensions
Diameter | 1 1/4 in |
Screw Size | #8 - 32, 1 in |
Details
Item | Cabinet Knob |
Shape | Round |
Material | Zinc |
Finish | Unfinished |
Projection | 1 1/4 in |
Description
Cabinet Knob, Shape Round, Material Zinc, Finish Oil Rubbed Bronze, Projection 1 1/4 in, Diameter 1 1/4 in, Screw Size #8 - 32, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hurley Architectural Grade PVC Bracket, 5/8"W X 16"D X 16"H (BKTP01X16X16HU)
- TRANS ATLANTIC CO. LSV Sparta Series Standard Duty Brushed Chrome Grade 2 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LSV53SPA-US26D)
- ALARM LOCK Weather Resistant Trilogy Electronic Digital Lever Lock Satin Chrome Finish (DL2700WP26D)
- ZORO APPROVED SUPPLIER Century Spring C-740 .63 in. OD Compression Spring - 2 Pack (682252)
- ZORO SELECT Cabinet Knob Back Plate, Round Shape (900-10221AB)
- ZORO SELECT Cabinet Knob, Brass, Polished Chrome, Proj. 1", PK.5 (1XNR7)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354PC)
- ZORO SELECT Cabinet Knob, Zinc Die-Cast, Satin Nickel, Proj. 1-1/8" (1WAJ5)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- ZORO SELECT Cabinet Knob, Round Shape, Zinc (45-354SNK)
- SUGATSUNE Cabinet Knob, 304 Stainless Steel, SS, Proj. 55/64" (RSS-25/M)
- Zoro Select Cabinet Knobs