Shop All Mail Sorters
Zoro Select
Cabinet, Flat File, 5 Drawer, Putty
Mfr # 2CLA4
Zoro # G5421193
product price: $548.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$548.99
Free 30-Day Returns
Key Features
- Type Small (5 Drawer)
- Color Putty
- Inside Drawer Height 1 7/8 in
- Overall Depth 28 3/8 in
- Includes Aluminum Label Holder and Aluminum Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CLA4
- Zoro # G5421193
- UPC # 190735440933
- Country of Origin China
- Category Mail Sorters
Dimensions
Inside Drawer Height | 1 7/8 in |
Overall Depth | 28 3/8 in |
Overall Height | 16 1/8 in |
Overall Width | 40 7/8 in |
Inside Drawer Width | 37 1/4 in |
Inside Drawer Depth | 26 1/8 in |
Description
Flat File Cabinet, Color Putty, Finish Powder Coated, Locking Yes, Material Steel, Number of Drawers 5, Overall Depth 28 3/8 in, Overall Height 16 1/8 in, Overall Width 40 7/8 in, Product Type Flat File Cabinet, Standards Not Applicable, Includes Aluminum Label Holder and Aluminum Handles, Inside Drawer Depth 26 1/8 in, Inside Drawer Height 1 7/8 in, Inside Drawer Width 37 1/4 in, Assembly Partially Assembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO 17" Laptop Case, Black/Orange (UBN7014)
- PARTNERS BRAND Corrugated Sheets, 24" x 30", Kraft, 5 /Bundle (SP2430)
- DETECTAPRO Pen, Pressurized Lanyard Retr, Ble/Bl, PK25 (RLPENBL)
- LEARNING RESOURCES Gears Gears Gears Treadmobiles (9240)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLA9)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA7)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLC1)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- LOCKWOOD MANUFACTURING 3-Column Mail Tray Caddie, Holds 30 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12-3W)
- Zoro Select Mailroom Equipment