Shop All Mail Sorters
Zoro Select
Cabinet, Flat File, 5 Drawer, Black
Mfr # 2CLC2
Zoro # G2228795
product price: $859.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$859.99
Free 30-Day Returns
Key Features
- Inside Drawer Depth 38 3/4 in
- Overall Depth 41 3/8 in
- Inside Drawer Width 50 1/4 in
- Finish Powder Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CLC2
- Zoro # G2228795
- UPC # 190735441008
- Country of Origin China
- Category Mail Sorters
Dimensions
Inside Drawer Depth | 38 3/4 in |
Overall Depth | 41 3/8 in |
Inside Drawer Width | 50 1/4 in |
Overall Width | 53 3/4 in |
Inside Drawer Height | 1 7/8 in |
Overall Height | 16 1/8 in |
Description
Flat File Cabinet, Color Black, Finish Powder Coated, Locking Yes, Material Steel, Number of Drawers 5, Overall Depth 41 3/8 in, Overall Height 16 1/8 in, Overall Width 53 3/4 in, Product Type Flat File Cabinet, Standards Not Applicable, Includes Aluminum Label Holder and Aluminum Handles, Inside Drawer Depth 38 3/4 in, Inside Drawer Height 1 7/8 in, Inside Drawer Width 50 1/4 in, Assembly Partially Assembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Shop Traveler, 10inx12in, Clear, PK25 (07451)
- GHENT Bulletin Board, 48-1/2 in. H, Silver (AV44-193)
- UNIVERSAL Computer Paper, 20lb, 9.5x11, PK2400 (UNV15802)
- HPC HPC: Die Stamp Letter Set 3/32" (HPC-HCL-332)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA5)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Gray (2CLC6)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA7)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Black (2CLC5)
- FELLOWES Sorter, 12 Compartment, Dove Gray (25004)
- Zoro Select Mail Sorters