Shop All Mail Sorters
Zoro Select
Cabinet, Flat File, 5 Drawer, Black
Mfr # 2CLA5
Zoro # G5421202
product price: $468.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Inside Drawer Width 37 1/4 in
- Overall Height 16 1/8 in
- Type Small (5 Drawer)
- Inside Drawer Height 1 7/8 in
- Inside Drawer Depth 26 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CLA5
- Zoro # G5421202
- UPC # 190735440940
- Country of Origin China
- Category Mail Sorters
Dimensions
Inside Drawer Width | 37 1/4 in |
Overall Height | 16 1/8 in |
Inside Drawer Height | 1 7/8 in |
Inside Drawer Depth | 26 1/8 in |
Overall Width | 40 7/8 in |
Overall Depth | 28 3/8 in |
Description
Flat File Cabinet, Color Black, Finish Powder Coated, Locking Yes, Material Steel, Number of Drawers 5, Overall Depth 28 3/8 in, Overall Height 16 1/8 in, Overall Width 40 7/8 in, Product Type Flat File Cabinet, Standards Not Applicable, Includes Aluminum Label Holder and Aluminum Handles, Inside Drawer Depth 26 1/8 in, Inside Drawer Height 1 7/8 in, Inside Drawer Width 37 1/4 in, Assembly Partially Assembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Mental Blox™ Critical Thinking Game (9280)
- TREND Orange-A-Proud/Orange Candy Scented Stickers, 144PK (T83615)
- ELECTROMARK Blank Tag, 5-3/4 x 2-7/8 In, Grn, PK100 (Y625749)
- ZORO SELECT 13" x 13" Reclosable Poly Bags, 2.75 mil, Clear, PK 250 (55NK55)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLC1)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA4)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLA9)
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- PACON Classroom Keepers® 6 Drawers for 6-Shelf Organizer, Assorted (P001313)
- Zoro Select Mailroom Equipment