Shop All Mail Sorters
Zoro Select
Cabinet, Flat File, 10 Drawer, Gray
Mfr # 2CLC6
Zoro # G2228759
product price: $1,059.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$1,059.99
Free 30-Day Returns
Key Features
- Overall Width 46 3/4 in
- Includes Aluminum Label Holder and Aluminum Handles
- Inside Drawer Height 7/8 in
- Overall Depth 35 3/8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CLC6
- Zoro # G2228759
- UPC # 190735441046
- Country of Origin China
- Category Mail Sorters
Dimensions
Overall Width | 46 3/4 in |
Inside Drawer Height | 7/8 in |
Overall Depth | 35 3/8 in |
Inside Drawer Width | 43 1/4 in |
Inside Drawer Depth | 32 7/8 in |
Overall Height | 16 1/8 in |
Description
Flat File Cabinet, Color Gray, Finish Powder Coated, Locking Yes, Material Steel, Number of Drawers 10, Overall Depth 35 3/8 in, Overall Height 16 1/8 in, Overall Width 46 3/4 in, Product Type Flat File Cabinet, Standards Not Applicable, Includes Aluminum Label Holder and Aluminum Handles, Inside Drawer Depth 32 7/8 in, Inside Drawer Height 7/8 in, Inside Drawer Width 43 1/4 in, Assembly Partially Assembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 10" x 4" x 4", Kraft, 25/Bundle (22XK24)
- ZORO SELECT Dunnage Bag 72" x 48" 28 mil, Includes Air Valve (2GWN8)
- PARTNERS BRAND Frame Protector, 4" x 4", White, 504/Case (FR44MD)
- ALLIANCE RUBBER Alliance Rubber Company ALL26339 Rubber Bands; Size 33; .25 lb.; 3.5 in. x .13 in.;Approx. 600-BX (ALL26339)
- ZORO SELECT Literature And Mail Sorter, Tan (432-75)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Putty (2CLC4)
- ZORO SELECT Cabinet, Flat File, 10 Drawer, Black (2CLC5)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLC1)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLA9)
- STOREX Literature Sorter, 30 Comp, 14-1/10"Wx31-2/5"Lx25-1/2"H, GY (STX61418U01C)
- Zoro Select Mail Supplies