Shop All Mail Sorters
Zoro Select
Cabinet, Flat File, 10 Drawer, Black
Mfr # 2CLC5
Zoro # G2228768
product price: $933.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$933.99
Free 30-Day Returns
Key Features
- Color Black
- Inside Drawer Height 7/8 in
- Overall Height 16 1/8 in
- Finish Powder Coated
- Overall Width 46 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CLC5
- Zoro # G2228768
- UPC # 190735441039
- Country of Origin China
- Category Mail Sorters
Dimensions
Inside Drawer Height | 7/8 in |
Overall Height | 16 1/8 in |
Overall Width | 46 3/4 in |
Inside Drawer Depth | 32 7/8 in |
Inside Drawer Width | 43 1/4 in |
Overall Depth | 35 3/8 in |
Description
Flat File Cabinet, Color Black, Finish Powder Coated, Locking Yes, Material Steel, Number of Drawers 10, Overall Depth 35 3/8 in, Overall Height 16 1/8 in, Overall Width 46 3/4 in, Product Type Flat File Cabinet, Standards Not Applicable, Includes Aluminum Label Holder and Aluminum Handles, Inside Drawer Depth 32 7/8 in, Inside Drawer Height 7/8 in, Inside Drawer Width 43 1/4 in, Assembly Partially Assembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100 (UNV56005)
- FELLOWES File Holder, Black, Letter/Legal, 7 Comp (68112)
- TAPECASE Carton Sealing Tape, Tan/Red, 2In x 55Yd (15C750)
- SHARPIE Permanent Markers, , Fine Point, Purple PK (SAN30008)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLC2)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA8)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Putty (2CLA4)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Black (2CLA5)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLC3)
- ZORO SELECT Cabinet, Flat File, 5 Drawer, Gray (2CLA9)
- LOCKWOOD MANUFACTURING 3-Column Mail Tray Caddie, Holds 30 Trays, Adjustable 3.5" Wide Supports (RR69-10-3-12-3W)
- Zoro Select Mail Supplies