Shop All Dollies
Zoro Select
Cabinet Dolly, 880 lb., PK4
Mfr # 2TUT1
Zoro # G2608401
original price:
$250.53
9% off
new price: $226.99
/pk 4, $56.75/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Load Capacity 880 lb
- Platform Length 7 3/4 in
- Platform Material Aluminum
- Number of Caster Wheels 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TUT1
- Zoro # G2608401
- UPC # 190735452523
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 7 3/4 in |
Caster Wheel Width | 3/4 in |
Platform Height | 3 1/2 in |
Caster Wheel Dia. | 2 in |
Platform Width | 6 1/2 in |
Overall Width | 6 1/2 in |
Overall Height | 3 1/2 in |
Lip Height | 3 1/2 in |
Platform Depth | 2 1/2 in |
Overall Depth | 7 3/4 in |
Axle-Mounted Wheel Dia. | 2 in |
Center Opening Width | 2 in |
Overall HxWxD | 3 1/2 in x 6 1/2 in x 7 3/4 in |
Center Opening Length | 3 1/2 in |
Caster Width | 3/4 in |
Description
Leg, Edge, & Corner Mount Desk & Furniture Dolly, Load Capacity 880 lb, Platform Depth 2 1/2 in, Platform Width 6 1/2 in, Caster Wheel Dia. 2 in, Color Red, Frame Material Steel, Non-Marking Casters/Wheels Yes, Non-Marking Axle-Mounted Wheels Yes, Platform Type Solid, Platform Height 3 1/2 in, Axle-Mounted Wheel Dia. 2 in, Axle-Mounted Wheel Type Solid, Axle-Mounted Wheel/Tread Material Rubber, Caster/Wheel Configuration (12) Swivel, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 5000 lb (12IEEX3)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1505R2630A1E30B4W5C1P6)
- BULLDOG WINCH Wireless adapter plug 20289 (20408-2)
- TRI-ARC Ladder, 3-Step, Aluminum (WLAR003165-D5)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC7)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J064)
- ZORO SELECT General Purpose Dolly, 1000 lb. (10Z908)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x6-1/2, Steel (48J125)
- MILWAUKEE HAND TRUCKS Furniture Dolly, 18"x30" (DC33800)
- Zoro Select Dollies