Shop All Dollies
Zoro Select
Cabinet Dolly, 1000 lb.
Mfr # 1UFC8
Zoro # G0183775
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1000 lb
- Assembled No
- Platform Length 36 1/2 in
- Caster Wheel Type Rigid, Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UFC8
- Zoro # G0183775
- UPC # 190735412251
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 36 1/2 in |
Caster Wheel Dia. | 3 in |
Platform Width | 36 1/2 in |
Platform Height | 6 in |
Overall Width | 36 1/2 in |
Center Opening Width | 24 7/16 in |
Caster Mounting Height | 4 1/16 in |
For Maximum Cabinet Width | 24 1/2 in |
Lowered Height | 5 in |
Overall Depth | 24 1/2 in |
Overall Height | 5 1/2 in |
Overall HxWxD | 5 1/2 in x 36 1/2 in x 24 1/2 in |
Center Opening Length | 36 3/8 in |
Caster Mounting Plate Size | 3 7/16 in x 4 in |
Lip Height | 2 in |
Platform Depth | 24 1/2 in |
For Maximum Cabinet Length | 36 1/2 in |
Description
Lipped Solid-Deck Cabinet Dolly, Load Capacity 1,000 lb, Lowered Height 5 in, Platform Depth 24 1/2 in, Platform Width 36 1/2 in, Caster Wheel Dia. 3 in, Color Gray, Frame Material Steel, Frame Finish Powder Coated, Platform Type Solid, Platform Height 6 in, Axle-Mounted Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLICKLE Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Light-Duty (LKPXA-PO 101G-12-FI)
- BIL-JAX Pro-Jax - Guard Rail Set - 6' L (0127-149-06)
- PEERLESS CHAIN 7/32 V10 CLEVIS GRAB HOOK, UPC, 8428100 (8428100)
- TANIS Strip Brush, 72 In L, Overall Trim 1 In (MB700072)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN8)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFC7)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN4)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 24x18 (48J095)
- ZORO SELECT General Purpose Dolly, 30x18, Carpeted (48J069)
- BOND CASTERS & WHEELS Bond Cast Iron Triangular Cup Dolly 2127 Hard Tread Rubber Wheels 375 Lb Capacity (2127 DOLLY/HT)
- Zoro Select Dollies