Shop All Dollies
Zoro Select
Cabinet Dolly, 1000 lb.
Mfr # 1UFC5
Zoro # G0183741
product price: $89.79
/ea
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Load Capacity 1000 lb
- Assembled No
- Platform Length 36 1/2 in
- Number of Caster Wheels 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UFC5
- Zoro # G0183741
- UPC # 190735412220
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 36 1/2 in |
Caster Wheel Dia. | 3 in |
Platform Width | 36 1/2 in |
Platform Height | 5 in |
Overall Width | 36 1/2 in |
Center Opening Length | 36 3/8 in |
Overall Height | 5 1/2 in |
For Maximum Cabinet Length | 36 1/2 in |
Lowered Height | 5 in |
Lip Height | 2 in |
Caster Mounting Height | 4 1/16 in |
Platform Depth | 18 1/2 in |
For Maximum Cabinet Width | 18 1/2 in |
Caster Mounting Plate Size | 3 7/16 in x 4 in |
Overall Depth | 18 1/2 in |
Overall HxWxD | 5 1/2 in x 36 1/2 in x 18 1/2 in |
Center Opening Width | 18 7/16 in |
Description
Lipped Solid-Deck Cabinet Dolly, Load Capacity 1,000 lb, Lowered Height 5 in, Platform Depth 18 1/2 in, Platform Width 36 1/2 in, Caster Wheel Dia. 3 in, Color Gray, Frame Material Steel, Frame Finish Powder Coated, Platform Type Solid, Platform Height 5 in, Axle-Mounted Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Rapid Link, 1/2", Zinc Plated P (54400421)
- LITTLE GIANT Flat Handle Utility Cart, Steel, 2 Shelves, 1,200 lb (LGL3048BRK)
- APACHE Conveyor Belt, PVC 120, 50 Ft x 24 In (28001370)
- US CARGO CONTROL Long Handle Ratchet for 4" Webbing (RAT85)
- ZORO SELECT General Purpose Dolly, 2000 lb. (2TUN9)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J070)
- ZORO SELECT Cabinet Dolly, Cap 500 lb, 8x8, PK2 (48J129)
- ZORO SELECT Cabinet Dolly, 1320 lb., PK4 (2TUT2)
- ZORO SELECT Movers Dolly, 1000lb, 36x24x4-3/8 In. (9GKA3)
- ZORO SELECT General Purpose Dolly, 1000 lb. (4UAX4)
- ZORO SELECT Cabinet Dolly, 1000 lb. (1UFD1)
- Zoro Select Hand Trucks & Dollies