Shop All Cabinet Latches
Zoro Select
Cabinet & Cupboard Latch, 1-3/4 In.
Mfr # 4JG51
Zoro # G2121734
original price:
$2.45
10% off
new price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Bright Brass
- Catch/Latch Height 2 3/4 in
- Adjustable No
- Catch/Latch Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4JG51
- Zoro # G2121734
- UPC # 190735044292
- Country of Origin Multiple
- Category Cabinet Latches
Dimensions
Catch/Latch Height | 2 3/4 in |
Catch/Latch Width | 1 3/4 in |
Catch/Latch Length | 3/4" |
Catch/Latch Depth | 3/4 in |
Panel Through Hole/Screw Size | 5/8 in |
Strike Height | 1 3/4 in |
Catch Width | 1 3/4 in |
Mounting Hole Diameter | 1/8 in |
Details
Item | Rotary Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Bright Brass |
Adjustable | No |
Catch/Latch Material | Steel |
Catch/Latch Type | Rotary |
Catch/Latch Opening Action | Turn |
Material | Steel |
Finish | Bright Brass Plated |
Hardware | Included |
Includes | Keeper, Latch |
ANSI/BHMA Finish | Bright Brass-Plated, Clear Coated |
Description
Rotary Latch, Rotary, Turn, Adjustable No, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Bright Brass, Catch/Latch Height 2 3/4 in, Catch/Latch Width 1 3/4 in, Catch/Latch Depth 3/4 in, Pull Force Not Applicable, Grip Not Applicable, Hole Prep Center Lines Not Applicable, Includes Keeper, Latch, Outer Panel Thickness Not Applicable, Panel Opening Length Not Applicable, Panel Opening Width Not Applicable, Panel Through Hole/Screw Size 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Vertical Rod Crash Bar Exit Device 36" Grade 2 in Aluminum Finish (ED-VR331-AL)
- MSI Copen Ash Stacked Stone 9 X 19.5 Natural Manufactured Stone Wall Cement Tile (ZOR-PNL-0003)
- ZORO SELECT O-Ring, Dash 237, EPDM, 0.13 In., PK25 (U38869.012.0337)
- PRIMELINE TOOLS Sliding Patio Door Wood Pull, Chrome Plated Brackets (Single Pack) (C 1034)
- ZORO SELECT Magnetic Latch Set, Neodymium, 23 Lb (2VAG2)
- ZORO SELECT Magnetic Latch Set, Neodymium, 16 Lb (2VAG1)
- ZORO SELECT Magnetic Latch Set, Neodymium, 30 Lb (2VAG3)
- ZORO SELECT Latch Magnet w/Latch Plate, 50 Lb (3DYF1)
- ZORO SELECT Magnetic Latch Set, Neodymium, 6 Lb (2VAF9)
- S. PARKER Mechanical Touch Latch (266)
- EBERHARD MANUFACTURING CO Remote Paddle Lock Special (EMC 11-249 SS)
- Zoro Select Cabinet Latches