Shop All Cabinet Catches
Zoro Select
Cabinet Catch, Silver, Catch 1" L
Mfr # 900-9130
Zoro # G4570522
product price: $0.57
/ea
$0.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Color Silver
- Material Aluminum
- Strike Length 13/16 in
- For Use With Cabinet Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 900-9130
- Zoro # G4570522
- Country of Origin China
- Category Cabinet Catches
Dimensions
Strike Length | 13/16 in |
Catch Length | 1 in |
Catch Width | 1 1/16 in |
Strike Height | 5/16 in |
Details
Closure Type | Conventional |
Color | Silver |
Material | Aluminum |
For Use With | Cabinet Drawers |
Catch Projection | 1/2 in |
Finish | Unfinished |
Opening Action | Pull |
Item | Cabinet Catch |
Hardware | Not Included |
Description
Cabinet Catch, Opening Action Pull, Closure Type Conventional, Mounting Type Surface, Catch Length 1 in, Catch Width 1 1/16 in, Strike Length 13/16 in, Strike Height 5/16 in, Material Aluminum, Hardware Not Included, Catch Projection 1/2 in, Silver, Finish Unfinished, For Use With Cabinet Drawers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Magnetic Adhesive Tape Roll, 0.5" x 50 ft, Black (5154U00-12)
- DURA-LIFT 0.250 in Wirex2 in Dx35 in L Torsion Springs Gold Left & Right Wound Pair Sectional Garage Doors (DLTGO235B)
- STERLING SEAL & SUPPLY 329 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A329X125)
- MIDWEST FASTENER 5/16" x 7/8" x 3" Zinc Plated Steel Open S Hooks 50PK (50997)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Finish: Brass (1VZW6)
- ZORO SELECT Grab Catch, Pull-to-Open, Ball, Catch/Latch Width: 3/4" (1VZX5)
- ZORO SELECT Grab Catch, Pull-to-Open, Roller, Catch/Latch Width: 3/4" (1VZW2)
- ZORO SELECT Latch Magnet, 7 lb. Pull (7220)
- ZORO SELECT Grab Catch, Pull-to-Open, Spring, 10 lb. (1XMU3)
- ZORO SELECT Magnetic Catch, Pull-to-Open, 14 lb. (1XMT7)
- LAMP Magnetic Catch, Pull-to-Open (MC-YN005HP-20)
- Zoro Select Cabinet Catches