Shop All Nut Assortments
Zoro Select
C22503-014-3B U CLIPS ELECTRO ZINC
Mfr # 366432
Zoro # G4749715
product price: $141.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Zinc
- Nut Standards SAE 1050
- Shape U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 366432
- Zoro # G4749715
- Country of Origin Taiwan, Province of China
- Category Nut Assortments
Details
Item | Cage Nuts and Spring Nuts, C2250,PK2000 |
Basic Material | Steel |
Fastener Finish | Zinc |
Nut Standards | SAE 1050 |
Shape | U |
Description
C22503-014-3B U Clips Electro Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Black Chrome Plated Steel, 1-1/2 in Length, 5 PK (33525)
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length (11-5312)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39070.040.0010)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U51700.031.0175)
- ZORO SELECT U Nut Assortment, 210 Pc (8176)
- ZORO SELECT Cage Nut Assortment, 505 Pc (8667)
- ZORO SELECT Grade 8 Yellow Zinc Finish Steel Nylon Insert Hex Lock Nut Assortment, 172 pc. (WWG14JXFSMGR)
- ZORO SELECT Nut and Washer Assortment, 575 pcs. (JBDL24HNLWLN)
- ZORO SELECT Nut Assortment, Zinc Finish, 24 Sizes (CPS1LAC1GR)
- ZORO SELECT Zinc Plated Finish Steel Nylon Insert Hex Lock Nut Assortment, 319 pcs. (WWG16BRCSMGR)
- SIMPSON STRONG-TIE Galvanized Silver Steel Truss Clip For 1-1/4 , 200PK (STC)
- Zoro Select Nut Assortments