Shop All Crowd Control Accessories
Zoro Select
C-Hook, 2" Size, For Plastic Chain, PK4
Mfr # 97603-HOOK4
Zoro # G6250358
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Plastic Chain
- Size 2 in
- Finish Gloss
- Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 97603-HOOK4
- Zoro # G6250358
- Country of Origin United States
- Category Crowd Control Accessories
Dimensions
Size | 2 in |
Details
Item | C-Hook for Plastic Chain Barrier |
Color | Black |
For Use With | Plastic Chain |
Finish | Gloss |
Material | Polyethylene |
Product Type | C-Hook |
Compatible Barrier | Chain |
Description
C-Hook for Plastic Chain Barrier, Product Type C-Hook, For Use With Plastic Chain, Compatible Barrier Chain, Color Black, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454PF FLO BLU)
- ROLL PRODUCTS QC Act Label, 1-1/2" W, PK250 (93341)
- SPEAKMAN Eyesaver SEF-9200-FM Mixed Mount Service Sink Eyewash Attachment (SEF-9200-FM)
- DUPONT Tyvek 40Case Of 25 Large White Coverall (TY122SWHLG002500)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1065)
- ZORO SELECT Chain Link, Red, 2" Size, Plastic (50705-10)
- ZORO SELECT Accessory Product For Versa-Guard Product Line (VG-1010)
- ZORO SELECT Connect Strap, Size 17", Black (97603-L)
- ZORO SELECT Chain Link, Black, 1-1/2" Size, Plastic (30703-10)
- ZORO SELECT Chain Link, White, 1-1/2" Size, Plastic (30701-10)
- QUEUE SOLUTIONS Horizontal Stanchion Storage Cart, 21 Post Capacity (STCART21H)
- Zoro Select Crowd Control