Shop All Barn & Hanging Door Hardware
Zoro Select
By-Pass Closet Door Track Set
Mfr # 7060U
Zoro # G104392794
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 59 in
- Type Sliding Door
- Width (In.) 2 in
- Finish Zinc Plated
- For Use With Door Track and Hardware Set for 5ft Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7060U
- Zoro # G104392794
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 59 in |
Width (In.) | 2 in |
Roller Width/Dia. (In.) | 49/64 in |
Inside Dia. | 13/64 in |
Outside Dia. | 49/64 in |
Wheel Diameter | 49/64 in |
Mounting Hole Size (In.) | 13/64 in |
Depth (In.) | 2 in |
Max. Wheel Dia. (In.) | 49/64 in |
Height (In.) | 1 in |
Details
Type | Sliding Door |
Finish | Zinc Plated |
For Use With | Door Track and Hardware Set for 5ft Opening |
Material | Steel; Plastic; Nylon |
Mounting | Surface |
Includes | (2) Pulls, (4) Hangers, Floor Door Guide, Hardware |
Color | Metallic |
Hardware | Included |
Bearings | Plain |
Number of Wheels | 4 |
Construction | Steel |
Requires | 2 Doors (30 in Wide) |
Max. Weight (Lb.) | 100 lb |
Item | By-Pass Closet Door Track Set |
Description
By-Pass Closet Door Track Set, Sliding Door, Max. Weight (Lb.) 100 lb, Steel; Plastic; Nylon, Metallic, Zinc Plated Finish, Length (In.) 59 in, Height (In.) 1 in, Width (In.) 2 in, Depth (In.) 2 in, Inside Dia. 13/64 in, Outside Dia. 49/64 in, Wheel Diameter 49/64 in, Max. Wheel Dia. (In.) 49/64 in, Roller Width/Dia. (In.) 49/64 in, Surface Mounting, Mounting Hole Size (In.) 13/64 in, Plain Bearings, Number of Wheels 4, Steel, Hardware Included, Requires 2 Doors (30 in Wide)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Antique Brass, Chain Door Guard (U 9913)
- HARDWARE RESOURCES 125° Standard Duty Full Overlay Cam Adjustable Self-close Hinge with Easy-Fix Dowels (500.0U86.75)
- SCHLAGE Knob Lockset, Mechanical, Privacy, Grd. 2 (F40 ORB 626)
- ZORO SELECT O-Ring, Dash 016, Buna N, 0.07 In., PK100 (U38801.006.0062)
- ZORO SELECT 1-1/4" O.D Roller Assembly 3"L x 3/8"W x 3/8"H, Steel Plated (10-312)
- ZORO SELECT Door Roller, Nylon, 3/4"L (21-50)
- ZORO SELECT Roller Bracket, Steel Plated, 2-1/2"L x 1-34"W (2-67)
- ZORO SELECT Floor Guide, Steel, Anodized, 4"L x 1-3/8"W (8-231)
- ZORO SELECT Fixed Roller, 5-1/2"L x 4"W (4PE68)
- ZORO SELECT Hanger Bracket, Steel Plated, 2-1/2"L x 2"W (3-164)
- PRIMELINE TOOLS Door Roller Assembly, 7/8 in., Convex, Plastic Tires, Steel Bracket and Ball Bearings (2 Pack) (N 7449)
- Zoro Select Barn & Hanging Door Hardware