Shop All Barn & Hanging Door Hardware
Zoro Select
By-Pass Closet Door Track Set
Mfr # 7048U
Zoro # G804392872
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 47 in
- Type Sliding Door
- Finish Zinc Plated
- Width (In.) 2 in
- Material Steel; Plastic; Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 7048U
- Zoro # G804392872
- Country of Origin United States
- Category Barn & Hanging Door Hardware
Dimensions
Length (In.) | 47 in |
Width (In.) | 2 in |
Depth (In.) | 2 in |
Wheel Diameter | 49/64 in |
Mounting Hole Size (In.) | 13/64 in |
Inside Dia. | 13/64 in |
Height (In.) | 1 in |
Outside Dia. | 49/64 in |
Roller Width/Dia. (In.) | 49/64 in |
Max. Wheel Dia. (In.) | 49/64 in |
Details
Type | Sliding Door |
Finish | Zinc Plated |
Material | Steel; Plastic; Nylon |
For Use With | Door Track and Hardware Set for 4ft Opening |
Mounting | Surface |
Includes | (2) Pulls, (4) Hangers, Floor Door Guide, Hardware |
Color | Metallic |
Item | By-Pass Closet Door Track Set |
Construction | Steel |
Max. Weight (Lb.) | 100 lb |
Hardware | Included |
Bearings | Plain |
Number of Wheels | 4 |
Requires | 2 Doors (24 in Wide) |
Description
By-Pass Closet Door Track Set, Sliding Door, Max. Weight (Lb.) 100 lb, Steel; Plastic; Nylon, Metallic, Zinc Plated Finish, Length (In.) 47 in, Height (In.) 1 in, Width (In.) 2 in, Depth (In.) 2 in, Inside Dia. 13/64 in, Outside Dia. 49/64 in, Wheel Diameter 49/64 in, Max. Wheel Dia. (In.) 49/64 in, Roller Width/Dia. (In.) 49/64 in, Surface Mounting, Mounting Hole Size (In.) 13/64 in, Plain Bearings, Number of Wheels 4, Steel, Hardware Included, Requires 2 Doors (24 in Wide)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Spring, Belleville, 0.4375,302 SS, PK6 (1NEH6)
- ZORO SELECT O-Ring, EPDM, Dash 355, 5-1/4, 5.645, PK5 (U38869.018.0525)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-A1459)
- STRYBUC Patio Door Handle White (13-341W)
- ZORO SELECT Hanger, Door, Track, 4-5/8"L x 2-1/4"W (4PE56)
- ZORO SELECT Steel Track, Box, 10 Ft (4PE54)
- ZORO SELECT Bracket, Track, Box, 2-3/32"L x 2"W (4PE63)
- ZORO SELECT Fixed Roller, 4-1/2"L x 1-1/4"W (4PE67)
- ZORO SELECT 4 Wheel Replacement Hanger, 3-23/32"L x 1-1/16"W, Zinc (1RBL8)
- ZORO SELECT 2-Wheel Bracket, 600 lb. Max, 4-5/8"L x 1-17/32"W (4PE58)
- PRIMELINE TOOLS Closet Door Pole Socket, 3-53/64" L (N 6987)
- Zoro Select Barn & Hanging Door Hardware