Shop All V-Belts
Zoro Select
BX99 Belt Outside102.0 Pitch100.8
Mfr # 42W368
Zoro # G0608049
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Number of Bands 1
- Thickness (Nominal) 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W368
- Zoro # G0608049
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX99 |
V-Belt Section | BX |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | BX |
Description
V-Belt,Cogged,BX99, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting NPQH-L-G38-Q12-P10 (NPQH-L-G38-Q12-P10)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 10 3V 500 SK (10 3V 500 SK)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 70" (B70)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 30 In (QS 1 1/4 L 30)
- ZORO SELECT A42 Outside44.2 Pitch43.3 (42W387)
- ZORO SELECT V-Belt, A60 (51EU05)
- ZORO SELECT V-Belt, B75 (51EU29)
- ZORO SELECT V-Belt, 3L220 (51ET64)
- ZORO SELECT 1 Cogged V-Belt, 30.2 Outside Length, 1/2" Top Width, 1 Ribs (56YU25)
- ZORO SELECT A38 Outside40.2 Pitch39.3 (42W383)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (A110/4L1120)
- Zoro Select Power Transmission Belts