Shop All V-Belts
Zoro Select
BX97 Cogged V-Belt, 1 Ribs
Mfr # 42W436
Zoro # G0608137
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX97
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Thickness (Nominal) 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 42W436
- Zoro # G0608137
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX97 |
V-Belt Section | BX |
Industry Number | BX97 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Section | BX |
Description
V-Belt,Cogged,BX97, Industry Number BX97, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Heavy Series (80HCL)
- FERNCO FLEX DONUT 4CI X 1-1/2"" (P44U-139)
- THRIVE 32 Spindle Oil 5 Gal Pail (405269)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- ZORO SELECT V-Belt, B38 (51EU22)
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- ZORO SELECT V-Belt, B54 (51EU24)
- ZORO SELECT B71 Outside74.0 Pitch91.3 (42W427)
- ZORO SELECT A30 Outside32.2 Pitch31.3 (42W375)
- ZORO SELECT B48 Outside51.0 Pitch49.8 (42W411)
- CARLISLE AP38 Super Blue Ribbon V-Belt (AP38)
- Zoro Select V-Belts