Shop All V-Belts
Zoro Select
BX83 Cogged V-Belt, 1 Ribs
Mfr # 42W434
Zoro # G0608119
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX83
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W434
- Zoro # G0608119
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX83 |
V-Belt Section | BX |
Industry Number | BX83 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | BX |
Description
V-Belt,Cogged,BX83, Industry Number BX83, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 25in PL, T67 (250L075)
- GATES Synchro-Power Polyurethane Belts, T10-750-25 (T10-750-25)
- ZORO SELECT QD Bushing, Series F, Bore 3-15/16 In (F31516)
- POWERDRIVE QD Bushing, Series SK, 2" Bore (SK-2)
- ZORO SELECT V-Belt, 3L180 (51ET61)
- ZORO SELECT V-Belt, A59 (51EU04)
- ZORO SELECT A49 Outside51.2 Pitch50.3 (42W394)
- ZORO SELECT V-Belt, B81 (51EU33)
- ZORO SELECT A40 Outside42.2 Pitch41.3 (42W385)
- ZORO SELECT A41 Outside43.2 Pitch42.3 (42W386)
- CONTINENTAL CONTITECH BX154 Cogged V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (BX154)
- Zoro Select Power Transmission Belts