Shop All V-Belts
Zoro Select
BX80 Belt Outside83.0 Pitch81.8
Mfr # 42W366
Zoro # G1573796
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Thickness (Nominal) 13/32 in
- Belt Trade Size BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W366
- Zoro # G1573796
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX80 |
V-Belt Section | BX |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Section | BX |
Description
V-Belt,Cogged,BX80, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Metric Seals, 30X50X7-RLS35-S (30X50X7-RLS35-S)
- IKO Metric - Separable - With Inner Ring, NAST30ZZUUR (NAST30ZZUUR)
- DDS Shaft Seal, 80mm I. D., 125mm O. D., 12mm W (8012512SC)
- MARATHON MOTORS DDB Motor, PSC, OAO, 1/2 HP, 1-Ph, 1075 rpm (048A11O1674)
- ZORO SELECT AX44 Cogged V-Belt, 1 Ribs (46U037)
- ZORO SELECT V-Belt, B75 (51EU29)
- ZORO SELECT A32 Outside34.2 Pitch33.3 (42W377)
- ZORO SELECT A37 Outside39.2 Pitch38.3 (42W382)
- ZORO SELECT B61 Outside64.0 Pitch62.8 (42W421)
- ZORO SELECT V-Belt, B72 (51EU27)
- MITSUBOSHI Maxstar Wedge Banded V-Belt 5V Type, 5/8 Inch Wide x 63 Inch Long x 5 Ribs - 5/5V630 (5R5V630)
- Zoro Select Power Transmission Belts