Shop All V-Belts
Zoro Select
BX77 Cogged V-Belt, 1 Ribs
Mfr # 42W433
Zoro # G0608100
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX77
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 42W433
- Zoro # G0608100
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX77 |
V-Belt Section | BX |
Industry Number | BX77 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | BX |
Description
V-Belt,Cogged,BX77, Industry Number BX77, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L750 V-Belt, 75" Outside Length, 21/32" Top Width, 1 Ribs (5L750)
- CONTINENTAL CONTITECH B128 Wrapped V-Belt, 131" Outside Length, 21/32" Top Width, 1 Ribs (B128)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG05030-05-31)
- MAIN FILTER Hydraulic Filter, replaces WIX 57848, Pressure Line, 5 micron, Outside-In (MF0058756)
- ZORO SELECT AX35 Cogged V-Belt, 1 Ribs (46U028)
- ZORO SELECT V-Belt, 4L230 (51ET76)
- ZORO SELECT A42 Outside44.2 Pitch43.3 (42W387)
- ZORO SELECT BX35 Cogged V-Belt, 1 Ribs (42W429)
- ZORO SELECT B51 Outside54.0 Pitch52.8 (42W414)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- D&D 161" Outside Length, 2/3" Top Width, 1 Ribs (B158)
- Zoro Select V-Belts