Shop All V-Belts
Zoro Select
BX70 Cogged V-Belt, 1 Ribs
Mfr # 46U073
Zoro # G0608539
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX70
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46U073
- Zoro # G0608539
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX70 |
V-Belt Section | BX |
Industry Number | BX70 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | BX |
Description
V-Belt,Cogged,BX70, Industry Number BX70, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADVU-16-15-A-P-A (ADVU-16-15-A-P-A)
- ENERPAC RC57, 4.9 ton Capacity, 7.00 in Stroke, General Purpose Hydraulic Cylinder (RC57)
- NTN Eccentric Locking Collar (EL205-100)
- THOMSON Bearings, Polymer, 25 mm ID, 58 mm L (PLM25)
- ZORO SELECT A49 Outside51.2 Pitch50.3 (42W394)
- ZORO SELECT V-Belt, B54 (51EU24)
- ZORO SELECT BX77 Cogged V-Belt, 1 Ribs (42W433)
- ZORO SELECT V-Belt, A75 (51EU07)
- ZORO SELECT A35 Outside37.2 Pitch36.3 (42W380)
- ZORO SELECT V-Belt, A63 (51EU06)
- DAYTON 5L910 V-Belt, 91" Outside Length, 21/32" Top Width, 1 Ribs (3GWF5)
- Zoro Select V-Belts