Shop All V-Belts
Zoro Select
BX61 Cogged V-Belt, 1 Ribs
Mfr # 46U068
Zoro # G0608487
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX61
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 46U068
- Zoro # G0608487
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX61 |
V-Belt Section | BX |
Industry Number | BX61 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Section | BX |
Description
V-Belt,Cogged,BX61, Industry Number BX61, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Regulator Diaphragm, Intermediate (114X47)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- DODGE Setscrew Ball Bearings, SCM Medium Duty Pillow Block, P2B-SCM-107 (126810 P2B SCM 107)
- DAYTON A128 V-Belt, 130" Outside Length, 1/2" Top Width, 1 Ribs (3X633)
- ZORO SELECT AX60 Cogged V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (162R24)
- ZORO SELECT B56 Outside59.0 Pitch57.8 (42W418)
- ZORO SELECT V-Belt, A59 (51EU04)
- ZORO SELECT AX35 Cogged V-Belt, 1 Ribs (46U028)
- ZORO SELECT AX38 Belt Outside40.2 Pitch39.3 (42W359)
- ZORO SELECT A51 Outside53.2 Pitch52.3 (42W396)
- CONTINENTAL V-belt, 38 in L, 1/2 in W Top, Rubber (84380)
- Zoro Select V-Belts