Shop All V-Belts
Zoro Select
BX56 Cogged V-Belt, 1 Ribs
Mfr # 46U065
Zoro # G0608450
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX56
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Belt Trade Size BX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46U065
- Zoro # G0608450
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX56 |
V-Belt Section | BX |
Industry Number | BX56 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Section | BX |
Description
V-Belt,Cogged,BX56, Industry Number BX56, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Type B Male, with MNPT, 6" (MCM3116)
- NATIONAL Small Bore Metric Seals, 85X130X12-R2LS32-S (85X130X12-R2LS32-S)
- DAYTON Mtr, 1/2HP, 1140RPM, 115V (6XJ56)
- ZORO SELECT Sleeve Bearing, 18 mm Bore, PTFE Steel (ZUSAB-PB-404)
- ZORO SELECT AX44 Cogged V-Belt, 1 Ribs (46U037)
- ZORO SELECT BX77 Cogged V-Belt, 1 Ribs (42W433)
- ZORO SELECT BX50 Cogged V-Belt, 1 Ribs (46U060)
- ZORO SELECT BX53 Cogged V-Belt, 1 Ribs (46U063)
- ZORO SELECT AX48 Cogged V-Belt, 1 Ribs (46U041)
- ZORO SELECT B42 Outside45.0 Pitch43.8 (42W408)
- D&D 1212mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1212)
- Zoro Select V-Belts