Shop All V-Belts
Zoro Select
BX55 Cogged V-Belt, 1 Ribs
Mfr # 46U064
Zoro # G0608441
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX55
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Thickness (Nominal) 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46U064
- Zoro # G0608441
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX55 |
V-Belt Section | BX |
Industry Number | BX55 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Thickness (Nominal) | 13/32 in |
Number of Bands | 1 |
Belt Section | BX |
Description
V-Belt,Cogged,BX55, Industry Number BX55, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-3/8 to 3-11/16In, SAE338, PK5 (300110338)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/4"-18 Thread (707001-0404)
- FESTO Compact Cylinder ADN-11/4"-2"-A-P-A (ADN-11/4"-2"-A-P-A)
- POWERFLITE AX24 Cogged V-Belt, 26" Outside Length, 1/2" Top Width, 1 Ribs (AX24-2)
- ZORO SELECT BX83 Cogged V-Belt, 1 Ribs (42W434)
- ZORO SELECT B48 Outside51.0 Pitch49.8 (42W411)
- ZORO SELECT AX85 Belt Outside87.2 Pitch86.3 (42W362)
- ZORO SELECT V-Belt, Cogged, AX26 (51EU13)
- ZORO SELECT V-Belt, 3L220 (51ET64)
- ZORO SELECT BX80 Belt Outside83.0 Pitch81.8 (42W366)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 45'' (5L450)
- Zoro Select Power Transmission Belts