Shop All V-Belts
Zoro Select
BX53 Cogged V-Belt, 1 Ribs
Mfr # 46U063
Zoro # G0608435
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section BX
- Industry Number BX53
- Number of Ribs 1
- V-Belt Type Cogged V-Belt
- Number of Bands 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 46U063
- Zoro # G0608435
- Country of Origin United States
- Category V-Belts
Dimensions
Belt Trade Size | BX |
Details
Item | V-Belt,Cogged,BX53 |
V-Belt Section | BX |
Industry Number | BX53 |
Number of Ribs | 1 |
V-Belt Type | Cogged V-Belt |
Number of Bands | 1 |
Thickness (Nominal) | 13/32 in |
Belt Section | BX |
Description
V-Belt,Cogged,BX53, Industry Number BX53, Number of Bands 1, Belt Trade Size BX, V-Belt Type Classical, Cogged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- DAYTON 3VX300 Cogged V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (2L380)
- PIX Belt, B/5L, 21/32 x 38 in. OC (B35/5L380)
- PARKER Crimp Fitting, 45 deg., 1/4" I.D., F, Metric (1CE43-8-4)
- ZORO SELECT A41 Outside43.2 Pitch42.3 (42W386)
- ZORO SELECT V-Belt, B43 (51EU23)
- ZORO SELECT V-Belt, B76 (51EU30)
- ZORO SELECT B62 Outside65.0 Pitch63.8 (42W422)
- ZORO SELECT A50 Outside52.2 Pitch51.3 (42W395)
- ZORO SELECT V-Belt, A59 (51EU04)
- POWERFLITE 4L340 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340-2)
- Zoro Select Power Transmission Belts